Shop All Polyurethane Wheels
Vestil
Polyurethane Wheel 8x2 Red/Silver
Mfr # WHL-PU-8X2
Zoro # G705444199
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2.0625
- Wheel Material Polyurethane
- Wheel Color Red
- Bearing Size 8 x 2.0625 x 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WHL-PU-8X2
- Zoro # G705444199
- UPC # 691215335485
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Width | 2.0625 |
Bearing Size | 8 x 2.0625 x 8 |
Details
Wheel Material | Polyurethane |
Wheel Color | Red |
Description
Polyurethane wheels are the perfect asset for an assortment of commercial and non-commercial settings. The large capacity diminishes the number of trips needed to be taken while reducing the amount of physical labor needed to transport products. The polyurethane construction lessens the amount of noise caused through travel across rough surfaces. These casters are resistant to a variety of chemicals. Maroon tread color. Core is constructed of polyolefin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- SUNEX Large Capacity Truck Wheel Dolly (3591)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-12P)
- US CARGO CONTROL Chrome Combination Winch Bar Square Head (WB3)
- VESTIL Blue Urethance Solid Foam 10 Inch Wheel (UFBL-10-WHL-58)
- VESTIL Poly Solid Foam Wheel 16x4 Black (UFBK-16-WHL-58)
- VESTIL Polyurethane Wheel 5x2 Red/Silver (WHL-PU-5X2)
- VESTIL Yellow Urethance Solid Foam 10 Inch Wheel (UFYL-10-WHL-58)
- VESTIL Black Urethance Solid Foam 10 Inch Wheel (UFBK-10-WHL-58)
- ZORO SELECT Caster Wheel, 400 lb., 3/8" Bore Dia. (400K35)
- CASTERHQ 6"x2" Crown Tread Red Polyurethane on Silver Cast Iron Core, 1,200 (CB-PCC62R)
- Vestil Caster Wheels