Shop All Stem Casters
Vestil
Polyurethane Swivel With Total Brake Caster 4 In. x 2 In. 1K Butterscotch/Silver
Mfr # CST-F34-4X2SI-SWTB1
Zoro # G512449752
product price: $42.79
/ea
$42.79
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
- Brand Vestil
- MFR # CST-F34-4X2SI-SWTB1
- Zoro # G512449752
- UPC # 691215088008
- Country of Origin Taiwan, Province of China
- Category Stem Casters
Description
The high grade elastic polyurethane on aluminum wheel is manufactured from premium high grade tread polyurethane bonded to a light weight aluminum core with 6203 precision bearings. The high quality polyurethane tread, uniquely combines a smooth softer roll with increased capacity and longer life. This increased life is needed in towline and heavy industry applications where fabrication debris and constant movement can affect a lower quality wheel. This wheel is the perfect choice for applications where superior ergonomic performance is critical. The unique polyurethane wheel tread can reduce the force needed for movement and reduce vibrations during rolling, which provides a smooth, quiet and highly maneuverable performance. Because of the special wheel tread, this wheel can deflect debris to help keep the wheel clean and decrease maintenance costs.
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
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- VESTIL Fork Truck Carriage Bumper, 2.25" Depth (FCB-818)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 18x32, Steel, 2 Shelves, 1200 lb (LKL1832-5PYBKAH)
- ZORO SELECT Stem Caster, Load Rating 95 lb., 3-1/16" H (P5S-R025G-SG1)
- ZORO SELECT Stem Caster, 242 lb. Load Rating, Swivel (LWK-TPA 126KF-11-ER52)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20302ZN-TPUB)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (2G001)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S414-TPRB-TLB-78-2-S-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S314-TPRB-PLB-M1215)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-PLB-58212)
- Vestil Casters