Shop All Slip, Trip & Fall Hazard Signs
Vestil
Polystyrene Sign, 9-1/2" H, 12-1/2" W, Polystyrene, Rectangle, English, SI-D-07-B-PS-040
Mfr # SI-D-07-B-PS-040
Zoro # G2151368
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Out Open Shaft
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-07-B-PS-040
- Zoro # G2151368
- UPC # 691215158435
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Polystyrene Sign |
Header | Danger |
Legend | Keep Out Open Shaft |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Keep Out Open Shaft |
Sign Legend Text Color | Black |
Header Legend Color | White |
Double-Sided | No |
Header Background Color | Black/Red |
Description
Sign,Danger,12.5x9.5 In.,.040,Polystyrene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Neck Protector for GH400/401 Safety Helmet, Yellow (GH623)
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, 2XL, 1 PR (2131-XXL (11))
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Starts Automatically, Landscape (OS-DS-A-1014-L-1578)
- NMC Caution Slippery When Wet Sign, C57RB (C57RB)
- NMC Caution Step Up Sign, C401A (C401A)
- NMC Danger Falling Ice Sign, D530PB (D530PB)
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" H, Spanish (OS-DS-P-710-VS-1261)
- LYLE Aluminum Open Trench Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0079-NA_14X10)
- NMC Danger Falling Materials Sign, D37RB (D37RB)
- RUBBERMAID COMMERCIAL Safety Cone, 26 in Height, 10 1/2 in Width, HDPE, Cone, English, Spanish (FG627777YEL)
- Vestil Slip, Trip & Fall Hazard Signs