Shop All Slip, Trip & Fall Hazard Signs
Vestil
Polystyrene Sign, 9-1/2" H, 12-1/2" W, Polystyrene, Rectangle, English, SI-C-52-B-PS-040
Mfr # SI-C-52-B-PS-040
Zoro # G2146477
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Falling Ice
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-52-B-PS-040
- Zoro # G2146477
- UPC # 691215213929
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Polystyrene Sign |
Header | Caution |
Legend | Falling Ice |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Falling Ice |
Sign Legend Text Color | Black |
Header Legend Color | Yellow |
Double-Sided | No |
Header Background Color | Black |
Description
Sign,Caution,12.5x9.5 In.,Polystyrene,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFM)
- EAGLE MFG Polyethylene, 4 in H, 72 in L, 8 in W, Gray (1790G)
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083760)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Olive, Plain, PR (75120/9)
- SIGNMISSION OSHA Sign, Fall Hazard Watch Step No Animals Allowed, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-12432)
- SIGNMISSION OSHA BE CAREFUL Sign, Slippery Floor, 10in X 7in Decal, 7" H, 10" W, Landscape, Slippery Floor (OS-BC-D-710-L-10046)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- NMC Danger Open Pit Sign, D109A (D109A)
- SIGNMISSION OSHA Danger, Sudden Drop Off Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Bilingual Spanish (OS-DS-P-1014-VS-1584)
- NMC Caution Not A Step Sign, C567A (C567A)
- NMC Danger Open Pit Sign, D109R (D109R)
- Vestil Slip, Trip & Fall Hazard Signs