Shop All Spanish Only Signs
Vestil
Polystyrene Sign, 7-1/2" Height, 10-1/2" Width, Polystyrene, Rectangle, Spanish
Mfr # SI-N-02-A-PS-040-S
Zoro # G0694170
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Zona Restringida
- Height 7-1/2"
- Sign Shape Rectangle
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-02-A-PS-040-S
- Zoro # G0694170
- UPC # 691215278102
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Polystyrene Sign |
Header | Notice |
Legend | Zona Restringida |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Zona Restringida |
Sign Legend Text Color | Black |
Header Background Color | Blue |
Header Legend Color | White |
Double-Sided | No |
Description
Sign-Notice-02,10.5x7.5,.040,Polystyrene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (B33-9-417)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X45)
- GATEWAY SAFETY GLASSES SQUARED STARLITE CLEAR ANTI-FOG (4479)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, SPD24A (SPD24A)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30PC (SPD30PC)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36A (SPD36A)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36P (SPD36P)
- NMC Spanish Wood Dust Ca Prop 65, SPCP23R (SPCP23R)
- NMC Caution Sign - Spanish, SPC1PB (SPC1PB)
- Vestil Spanish Only Signs