Shop All Security & Access Signs
Vestil
Polystyrene Sign, 7-1/2" Height, 10-1/2" Width, Polystyrene, Rectangle, English
Mfr # SI-W-31-A-PS-040
Zoro # G2195617
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Security Cameras In Use
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-31-A-PS-040
- Zoro # G2195617
- UPC # 691215186568
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Polystyrene Sign |
Header | Warning |
Legend | Security Cameras In Use |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Orange |
Sign Legend Text Color | Black |
Sign Subject Matter | Security Cameras In Use |
Header Legend Color | Black |
Double-Sided | No |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hard Hat Mounted Ear Muffs, 26, Black (CMT26)
- ZORO SELECT Barricade Tape, Red, Danger, 3in (14998)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, 100 PK, Ivory (TLF48100)
- PORTWEST Classic Rain Jacket, XL (US440)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-35-C-AL-080)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-64-C-AL-080)
- LYLE Decal Danger Keep Gate Closed, 5"x3-1/2" (LCU4-0449-ND_5X3.5)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, No Food Or Drink Beyond This Point Sign, Landscape (OS-NS-D-1824-L-14588)
- LYLE Video Surveillance Notice, Alumnm, 14"x10" (LCU5-0055-NA_14X10)
- NMC Caution, No Admittance, 10X14, Ps Vinyl (C560PB)
- NMC Notice Not An Entrance Sign, N323A (N323A)
- Vestil Security & Access Signs