Shop All Slip, Trip & Fall Hazard Signs
Vestil
Polystyrene Sign, 7-1/2" H, 10-1/2" W, Polystyrene, Rectangle, English, SI-C-56-A-PS-040
Mfr # SI-C-56-A-PS-040
Zoro # G2147691
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery Floor
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-56-A-PS-040
- Zoro # G2147691
- UPC # 691215215060
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Polystyrene Sign |
Header | Caution |
Legend | Slippery Floor |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Sign Legend Text Color | Black |
Header Background Color | Black |
Header Legend Color | Yellow |
Sign Subject Matter | Slippery Floor |
Description
Sign,Caution,10.5x7.5 In.,Polystyrene,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-L (10160-13-1-YEL-L)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (WMN100259)
- ACCUFORM UTILITY PIPELINE MARKING FMF100FP (FMF100FP)
- NMC Emergency Exit Sign - Bilingual (M738PB)
- NMC Caution Step Up Sign, C401R (C401R)
- NMC Caution Step Down Sign, C400RB (C400RB)
- NMC Danger Keep Off Sign, D450RB (D450RB)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1670-RD_14X10 (U4-1670-RD_14X10)
- NMC Caution Use Handrail Sign, C191RB (C191RB)
- NMC Caution Wet Floor Sign, C658RB (C658RB)
- NATIONAL MARKER CO NMC Heavy Duty Floor Stand - Caution Wet Floor - Bilingual (HDFS201)
- Vestil Slip, Trip & Fall Hazard Signs