Shop All Chemical, Gas & Hazardous Material Signs
Vestil
Polystyrene Sign, 7-1/2" H, 10-1/2" W, Polystyrene, Rectangle, English, SI-C-47-A-PS-040
Mfr # SI-C-47-A-PS-040
Zoro # G2144952
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Radioactive Materials
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-47-A-PS-040
- Zoro # G2144952
- UPC # 691215212366
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Polystyrene Sign |
Header | Caution |
Legend | Radioactive Materials |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Background Color | Black |
Sign Subject Matter | Radioactive Materials |
Header Legend Color | Yellow |
Description
Sign,Caution,10.5x7.5 In.,Polystyrene,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign 14 x 22 in. H Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-1422-H-PB-WETFLRDBL)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1" dia, Rocker Lug (GHI1ARMTR50N)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (74060-701-10)
- NOTRAX 120" L x PVC, 1" Thick (621S0310BY)
- VESTIL Vinyl Label Sign, 9-1/2" H, 12-1/2" W, Vinyl Label, Rectangle, English, SI-D-20-B-LB-011 (SI-D-20-B-LB-011)
- NMC Danger Poison Sign, GD463RB (GD463RB)
- SIGNMISSION OSHA Caution, 18" Height, 24" Width, Decal, 18" H, 24" W, Landscape, Flammable Liquids (OS-CS-D-1824-L-19166)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Portrait, D-1014-V-1998 (OS-DS-D-1014-V-1998)
- NMC Inorganic Arsenic May Cause Cancer Sign - Spanish, SPD32PC (SPD32PC)
- NMC Danger Acid Sign, D5AB (D5AB)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475Z86 (475Z86)
- Vestil Chemical, Gas & Hazardous Material Signs