Shop All Traffic Signs
This Product is Discontinued
Vestil
Polystyrene Sign, 14-1/2" H, 20-1/2" W, Polystyrene, Rectangle, English, SI-C-20-E-PS-040 (Discontinued)
Mfr # SI-C-20-E-PS-040
Zoro # G2143467
This Product is Discontinued
Key Features
- Header Caution
- Legend Moving Traffic
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-20-E-PS-040
- Zoro # G2143467
- UPC # 691215204507
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Polystyrene Sign |
Header | Caution |
Legend | Moving Traffic |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | Yellow |
Double-Sided | No |
Sign Legend Text Color | Black |
Header Background Color | Black |
Sign Subject Matter | Moving Traffic |
Description
Sign,Caution,20.5x14.5 In.,Polystyrene,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.