Shop All Machine Signs
Vestil
Polystyrene Sign, 12-1/2" Height, 18-1/2" Width, Polystyrene, Rectangle, English
Mfr # SI-W-45-D-PS-040
Zoro # G2200033
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Do Not Remove Guards Or Operate Machinery Without Them
- Sign Shape Rectangle
- Sign Material Polystyrene
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-45-D-PS-040
- Zoro # G2200033
- UPC # 691215190947
- Country of Origin United States
- Category Machine Signs
Dimensions
Height | 12-1/2" |
Width | 18-1/2" |
Details
Header | Warning |
Legend | Do Not Remove Guards Or Operate Machinery Without Them |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Item | Polystyrene Sign |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Double-Sided | No |
Sign Subject Matter | Do Not Remove Guards Or Operate Machinery Without Them |
Header Legend Color | Black |
Header Background Color | Black/Orange |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS CMA Hourly IV Tubing Label - I.V. Set 24 Hours 15/16" x 3" White w/Red (NTUBE-24)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- NMC This Machine Has No Brain Sign - Bilingu, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M444PB)
- NMC Danger Construction Area Keep Out Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D404P)
- NMC Large Format Danger Construction Site Sign (D247PC)
- NMC Stand Clear Of Swing Radius Sign (C610AB)
- NMC Sign, Do Not Clean, Oil, Or Repair Machinery, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D407P)
- NMC Sign, C64, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C640PB)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H66 (476H66)
- Vestil Machine Signs