Shop All Personal Protective Equipment Signs
This Product is Discontinued
Vestil
Polystyrene Sign, 12-1/2" Height, 18-1/2" Width, Polystyrene, Rectangle, English (Discontinued)
Mfr # SI-W-42-D-PS-040
Zoro # G2199318
This Product is Discontinued
Key Features
- Header Warning
- Legend Safety Shoes Must Be Worn
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-42-D-PS-040
- Zoro # G2199318
- UPC # 691215190046
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Polystyrene Sign |
Header | Warning |
Legend | Safety Shoes Must Be Worn |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Background Color | Black/Orange |
Sign Legend Text Color | Black |
Sign Subject Matter | Safety Shoes Must Be Worn |
Header Legend Color | Black |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.