Shop All Plastic Wheels
Vestil
Polypropylene Wheel 6x2 Red/White
Mfr # WHL-PP-6X2
Zoro # G405445670
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2.0625
- Caster Wheel/Tread Material Polypropylene
- Wheel Color Red
- Size 6 x 2.0625 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WHL-PP-6X2
- Zoro # G405445670
- UPC # 691215335454
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Width | 2.0625 |
Size | 6 x 2.0625 x 6 |
Details
Caster Wheel/Tread Material | Polypropylene |
Wheel Color | Red |
Description
Polypropylene wheels are great for a variety of industries with their limited rolling resistance and ability to withstand rough environments. The construction is also non-staining and is corrosion resistant to a variety of outside substances.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft (2ZDH2)
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb (LEX-POEV 80XR-FI-SG)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (10G120SGG/10)
- VESTIL Polypropylene Wheel 4x1.25 Maroon (WHL-PP-4X1.25)
- VESTIL Polypropylene Wheel 8x2 Maroon (WHL-PP-8X2)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- ZORO SELECT Caster Wheel, Polymer, 5 in., 2160 lb. (P-NMB-050X020/050K)
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. (1NWT8)
- COLSON Colson® 2 Series Wheel 5.00005.929 WS - 5 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing (5.00005.929 WS)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/2" Wheel Dia (406P64)
- Vestil Plastic Wheels