Shop All Plastic Wheels
Vestil
Polypropylene Wheel 10x2.5 Maroon
Mfr # WHL-PP-10X2.5
Zoro # G605445616
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2.5
- Caster Wheel/Tread Material Polypropylene
- Wheel Color Maroon
- Size 10 x 2.5 x 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WHL-PP-10X2.5
- Zoro # G605445616
- UPC # 691215335430
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Width | 2.5 |
Size | 10 x 2.5 x 10 |
Details
Caster Wheel/Tread Material | Polypropylene |
Wheel Color | Maroon |
Description
Polypropylene wheels are great for a variety of industries with their limited rolling resistance and ability to withstand rough environments. The construction is also non-staining and is corrosion resistant to a variety of outside substances.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (3TP92)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJV7)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- GLOBAL INDUSTRIAL 800 Lb. Capacity Fork-Mounted Drum Positioner, Horizontal Racker & Lifter (795400)
- VESTIL Polypropylene Wheel 8x2 Maroon (WHL-PP-8X2)
- VESTIL Polypropylene Wheel 6x2 Red/White (WHL-PP-6X2)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- CASTERHQ White Nylon Wheel 5"x1-1/4", 500 LBS Capacity (CB-NY514)
- ZORO SELECT Caster Wheel, 551 lb., 2 D x 1 In. (24WK28)
- ZORO SELECT Caster Wheel, Nylon, 4 in., Up to 550 deg F (5VR56)
- ZORO SELECT Caster Wheel, 700 lb., 6 D x 2 In. (2RZG5)
- Vestil Caster Wheels