Shop All Hand Drum Pumps
Vestil
Polypropylene Drum Pump, 16 oz Per Stroke
Mfr # VDPX
Zoro # G5435510
original price:
$28.19
19% off
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Piece Dip Tube with Connector 32" Long
- Housing Material Polypropylene
- For Use With Non Flammable Solvents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # VDPX
- Zoro # G5435510
- UPC # 691215045186
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Details
Includes | 2 Piece Dip Tube with Connector 32" Long |
Housing Material | Polypropylene |
For Use With | Non Flammable Solvents |
Item | Polypropylene Drum Pump,16 oz Per Stroke |
Description
Polypropylene Drum Pump,16 oz Per Stroke
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (51-225-05)
- BECKSON MARINE Beckson Thirsty-Mate Pump 36" w/36" Flexible Reinforced Hose (136PF)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ39)
- GRAYMILLS Coolant Immersion Pump, 1/8HP, 230/460V (IMV08-F)
- VESTIL Manual Drum Pump Steel, 2" Bung Size (RDP-55)
- VESTIL PTFE Manual Rotary Drum Pump, 10" Long (RP-90RT)
- VESTIL Polypropylene Drum Pump, 8 oz. Per Stroke (VDP)
- VESTIL Steel Piston Pail Pump, 1" Bung (PAIL-PST)
- VESTIL Stainless Steel Piston Pail Pump, 1" Bung (PAIL-PST-SS)
- VESTIL PPS Manual Rotary Drum Pump, 10" Long (RP-90R)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWG9)
- Vestil Hand Drum Pumps