Shop All Material Handling Equipment Replacement Parts
Vestil
Polypropylene Dock Traffic System
Mfr # DTS-5
Zoro # G0982698
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75
- Width 7.125
- Material Polypropylene
- Depth 4
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DTS-5
- Zoro # G0982698
- UPC # 691215015950
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 11.75 |
Width | 7.125 |
Depth | 4 |
Length | 4 |
Overall Width | 7.125 |
Overall Length | 4 |
Overall Height | 11.75 |
Details
Item | Polypropylene Dock Traffic System |
Material | Polypropylene |
Color | Yellow |
Features | Dock traffic system features flashing red and green lights which prevents accidents and injuries. Comes with two yellow polypropylene traffic lights, each having a green and a red lens. Light containing a toggle switch is placed inside the dock area for dock attendant. UL and C-UL certified |
Net Weight | 8 |
Application | Prevent accidents and injuries by providing clear communication between dock personnel and truck drivers. |
Description
Polypropylene Dock Traffic System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 6-1/2in Dim A Size (5-1 1/2-6)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60501)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDCGR)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- VESTIL Siren - Hand Crank (SIREN-120)
- VESTIL Detent Pin, 1/2 x 3-3/4 In. (99-112-004)
- VESTIL Industrial Rubber Wedge (RBW-5)
- VESTIL Horizontal Plate Clamp (HPC-40)
- VESTIL Pipe Safety Railing (VDKR-5)
- VESTIL Pipe Safety Railing (VDKR-2)
- ZORO SELECT O-Ring, D111 (D111)
- Vestil