Shop All Step Stools
Vestil
3 Steps, Polyethylene Step Stool, Load Capacity, Yellow
Mfr # VST-3-Y
Zoro # G1752989
product price: $176.99
/ea
Item requires special delivery charges. A $114.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Bottom Width 21 in
- Color Yellow
- Material Polyethylene
- Number of Steps 3
- Overall Height 28.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VST-3-Y
- Zoro # G1752989
- UPC # 691215057677
- Country of Origin United States
- Category Step Stools
Dimensions
Bottom Width | 21 in |
Overall Height | 28.5 |
Step Depth | 9.25 in |
Details
Item | Polyethylene Step Stool,Yellow,3 Step |
Color | Yellow |
Material | Polyethylene |
Number of Steps | 3 |
Net Weight | 31 |
Rung/Step Spacing | 9.375 in |
Description
Polyethylene Step Stool,Yellow,3 Step
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Turntable Lazy Susan 6In 500Lb (JC-L02-PS)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-8)
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- VESTIL 2 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-2-KD-Y)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- VESTIL 2 Steps, Polyethylene Step Stool, Load Capacity, Yellow (VST-2-Y)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-24-3)
- VESTIL Adjustable Steel Stand 6-3/4" to 8-3/4" Height 24"W x 24"L (AHT-L-2424)
- VESTIL Knock-Down Aluminum Step Stand (SSA-3-KD)
- Vestil Ladders