Shop All Step Stools
Vestil
Polyethylene 3 Step Step Stool WT
Mfr # VST-3-WT
Zoro # G005444318
product price: $307.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Number of Steps 3
- Overall Height 28.5
- Height (In.) 28.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VST-3-WT
- Zoro # G005444318
- UPC # 691215364577
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 28.5 |
Height (In.) | 28.5 |
Ladder Height | 28.5 |
Width (In.) | 21 |
Overall Width | 21 |
Details
Color | White |
Material | Plastic |
Number of Steps | 3 |
Description
Whether you’re docking or just setting sail, the Polyethylene step stool provides a safe way to enter and exit your boat. Built to last, the durable structure is perfect for marine locations. The unique design includes a non-skid surface for safe climbing and descending of the steps. Cut out handles are standard for quick positioning and lifting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 5/8" x 12" (JJTBGV58X12)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-04)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- VESTIL 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Yellow (SSA-1W-Y)
- VESTIL Adjustable Steel Stand 6-3/4" to 8-3/4" Height 24"W x 24"L (AHT-L-2424)
- VESTIL 2 Step Yellow Polyethylene Nestable with Handrails (SPN-2-YL-HR)
- VESTIL Portable Aluminum Load Lifter, 200 lb. (PALL-200)
- VESTIL 1 Step Yellow Polyethylene Nestable with Handrails (SPN-1-YL-HR)
- CLINTON Step Stool (T-40)
- Vestil Step Stools