Shop All Step Stools
Vestil
Polyethylene 1 Step Step Stool WT
Mfr # VST-1-WT
Zoro # G705444304
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Number of Steps 1
- Overall Height 11.75
- Height (In.) 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VST-1-WT
- Zoro # G705444304
- UPC # 691215364553
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 11.75 |
Height (In.) | 11.75 |
Overall Width | 19.5 |
Ladder Height | 11.75 |
Width (In.) | 19.5 |
Details
Color | White |
Material | Plastic |
Number of Steps | 1 |
Description
Whether you’re docking or just setting sail, the Polyethylene step stool provides a safe way to enter and exit your boat. Built to last, the durable structure is perfect for marine locations. The unique design includes a non-skid surface for safe climbing and descending of the step. Cut out handles are standard for quick positioning and lifting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster ;3x1" Swvl Fork, Side Lock Brake ; 3x1" TPR Wheel, /GrayBlack;P (06SL310TPR81H-72)
- VESTIL Low Profile Carousel (LP-4000T-39)
- HARRINGTON Beam Clamp, 10000 lb. (UBC050)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-R)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-24-3)
- VESTIL 1 Step Yellow Polyethylene Nestable with Handrails (SPN-1-YL-HR)
- VESTIL 3 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-3W-Y)
- VESTIL Aluminum Folding Step Platform (AFSP-2)
- VESTIL STEP POLY NESTABLE 2YL BACKRAIL RETROFIT (SPN-2-YL-BR-RF)
- VESTIL Stainless Steel Adjustable Stand 24:"W x 24"L (AHW-H-2424-SS)
- Vestil Ladders