Shop All Web Slings
Vestil
POLY YELLOW LIFT WEB SLING 2 IN X 6 FT
Mfr # SLD-2-F-6-YL
Zoro # G101793365
product price: $33.49
/ea
Sold in multiples of 2 for $66.98
$66.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Load Capacity 6400
- Overall Width 2
- Temp. Range 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SLD-2-F-6-YL
- Zoro # G101793365
- UPC # 691215323406
- Country of Origin United States
- Category Web Slings
Dimensions
Overall Width | 2 |
Width | 2 |
Size | 72 x 2 x 0.25 |
Height | 0.25 |
Details
Material | Polyester |
Color | Yellow |
Load Capacity | 6400 |
Temp. Range | 180 Degrees F |
Number of Plies | 2 |
Application | For medium to heavy-duty lifting, these double-ply lifting slings are the practical, economical answer to many lifting problems. |
Features | Durable construction for secure lifting. Smooth design for limited amount of abrasion when lifting. Minimal storage space when not in use. A variety of lifting capacity depending on lifting style |
Description
For medium to heavy-duty lifting, these double-ply lifting slings are the practical, economical answer to many lifting problems. Double capacity when used in basket-style. Reduce capacity when used in choker-style. These slings meet ANSI standard B30.9 and OSHA requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cylinder Body Kit (MH2LEC123)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- RWM Crowned Rubber Wheel, 8x2" (RPR-0821-08)
- MAGLINER Cast Aluminum 18" x 7-1/2" Nose Plate 300201 for Magliner® Hand Trucks (300201)
- VESTIL POLY YELLOW LIFT WEB SLING 1 IN X 4 FT (SLD-1-F-4-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 4 FT (SLD-2-F-4-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 3 IN X 10 FT (SLD-3-F-10-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 3 IN X 4 FT (SLD-3-F-4-YL)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1601NX3)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- LIFT-ALL Web Sling, Type U, 4 ft L, 3 in W, Polyester, Silver (UU2803TX4)
- Vestil Slings