Shop All Plastic Strapping
Vestil
POLY STRAPPING SEALS 1000 PCS, PK1000
Mfr # PSEAL-12
Zoro # G801795270
product price: $60.15
/pk 1000, $0.06/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Length 1.25
- Color Gray
- Overall Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PSEAL-12
- Zoro # G801795270
- UPC # 691215049825
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 1.25 |
Overall Height | 0.25 |
Overall Width | 0.5 |
Size | 1.25 x 0.5 x 0.25 |
Overall Length | 1.25 |
Width | 0.5 |
Height | 0.25 |
Depth | 1.25 |
Details
Material | Steel |
Finish | Galvanized |
Color | Gray |
Features | Galvanized metal clutches to the poly strapping. Polypropylene is the most commonly used strapping material. Smooth seals offer great seal efficiency. Ideal for light duty palletizing, carton closing, and bundling |
Application | Poly strapping seals are made from galvanized metal with a smooth inside surface which clutches to the poly strapping. |
For Use With | ST-12-16X3-BL, ST-12-16X6-BL, PKG-PS-12, PKG-PS-12L, PKG-TSCP-5, PKG-TSCP-75 |
Weight | 12 |
Description
Poly Strapping Seals are made from galvanized metal with a smooth inside surface which clutches to the poly strapping. These smooth seals offer great seal efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- EISCO SCIENTIFIC Stainless Steel Lab Jack, 3"x2.8"x6", 2kg Static Strength - 15kg (SSJCT10)
- LABELMASTER Blank Orange Label Removable Vinyl, Pk25 (ZOPEZ)
- MELISSA & DOUG Safari Social Floor Puzzle (4423)
- VESTIL WHITE POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-WH)
- VESTIL Ratcheting Cargo Strap With Flat Hook (STRAP-27-FH)
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- VESTIL BLACK POLY STRAPPING 4500 FT 16 X 3 (ST-12-16X3-BL)
- VESTIL CLEAR POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-NA)
- VESTIL WHITE POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-WH)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- Vestil Strapping