Shop All Strapping Equipment
Vestil
Poly Strap Sealer, 1/2" Wide Strapping
Mfr # PKG-PS-12
Zoro # G5437437
original price:
$74.00
9% off
new price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application This sealer is the ideal poly strapping tool, designed to crimp the seals on poly strapping.
- Weight 4
- Material Metal
- Size 16.5 x 1.625 x 4.125
- Width 1.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PKG-PS-12
- Zoro # G5437437
- UPC # 691215049856
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
Size | 16.5 x 1.625 x 4.125 |
Width | 1.625 |
Length | 16.5 |
Details
Item | Poly Strap Sealer,1/2" Wide Strapping |
Application | This sealer is the ideal poly strapping tool, designed to crimp the seals on poly strapping. |
Weight | 4 |
Material | Metal |
Color | Silver |
Description
Poly Strap Sealer,1/2 In. Wide Strapping
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 1875CT Multi T50 Staple (50MP)
- SPRINGHILL Paper, 8.5X11, Index, 250, Gn Pk (SGH045100)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44401)
- ZORO SELECT Literature Mailers, 8" x 8" x 2", White, 50/Bundle (55VK33)
- VESTIL Poly Strapping Tensioner, 3/4" (PKG-PTC-D)
- VESTIL Poly Sealer Tool, 5/8 Strapping (PKG-PS-DL)
- VESTIL Pneumatic Polypropylene Strap Sealer (PN-ST-1)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1300)
- PAC STRAPPING HD Ratchet Tensioner For 3/4 Polypropylene Strapping (PST34)
- SIGNODE Pneumatic Strapping Tensioner, 19 to 32mm (423500)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/8" (EP-1820-38)
- Vestil Strapping