Shop All Strapping Equipment
Vestil
Poly Sealer Tool, 5/8 Strapping
Mfr # PKG-PS-DL
Zoro # G5437400
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tools and supplies you need to cut and seal strapping.
- Weight 4.06
- Material Metal
- Width 1.59
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PKG-PS-DL
- Zoro # G5437400
- UPC # 691215114400
- Country of Origin China
- Category Strapping Equipment
Dimensions
Width | 1.59 |
Size | 19.5 x 1.59 x 4.94 |
Length | 19.5 |
Details
Item | Poly Sealer Tool,5/8 Strapping |
Application | Tools and supplies you need to cut and seal strapping. |
Weight | 4.06 |
Material | Metal |
Color | Silver |
Description
Poly Sealer Tool,5/8 Strapping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Size 4 Camel Hair Round Artist Brush (6020-04000)
- AVERY Labels, Ship, W/Rec, 100Bx, Wt 5PK (AVE27900)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Black, PK12 (1790922)
- VESTIL Poly Strapping Tensioner, 3/4" (PKG-PTC-D)
- VESTIL Pneumatic Polypropylene Strap Sealer (PN-ST-1)
- ENCORE PACKAGING Flexible Lacing Rod (EP-1320)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/8" (C-3123)
- PAC STRAPPING Heavy Duty Crimper For Steel Strapping 3/4 W x .023 Thickness (S680HD)
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Tensioner, 3/4" Windlass (MUL-320)
- ZORO SELECT Steel Strapping Sealer, 7 lb. Weight (52YU70)
- Vestil Strapping