Shop All Strapping Equipment
Vestil
Poly Sealer Tool, 5/8 Strapping
Mfr # PKG-PS-D
Zoro # G5437419
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tools and supplies you need to cut and seal strapping.
- Weight 3.72
- Material Metal
- Size 16.875 x 1.59 x 4.51
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PKG-PS-D
- Zoro # G5437419
- UPC # 691215114387
- Country of Origin China
- Category Strapping Equipment
Dimensions
Size | 16.875 x 1.59 x 4.51 |
Length | 16.875 |
Width | 1.59 |
Details
Item | Poly Sealer Tool,5/8 Strapping |
Application | Tools and supplies you need to cut and seal strapping. |
Weight | 3.72 |
Material | Metal |
Color | Silver |
Description
Poly Sealer Tool,5/8 Strapping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, Steel, 20 mil (3CTW9)
- OFFICEMATE File Holder, Letter, (1) Vertical (26083)
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W12)
- VESTIL Pneumatic Polypropylene Strap Sealer (PN-ST-1)
- VESTIL Poly Sealer Tool, 5/8 Strapping (PKG-PS-DL)
- VESTIL Poly Strapping Tensioner, 3/4" (PKG-PTC-D)
- ENCORE PACKAGING Strap Tensioner, Steel (EP-1425)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1200)
- PAC STRAPPING Heavy Duty Crimper For Steel Strapping, 1/2 W x .023 Thickness (S480HD)
- MIP Heavy Duty Poly Strap Sealer for Standard Crimp 1/2 in. Seals (MIP-400-12)
- Vestil Strapping Equipment