Shop All Self-Dumping Hoppers
Vestil
POLY LIDS FOR SIZE 0.25 STYLE H HOPPER
Mfr # PLID-H-25
Zoro # G801793801
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 21.25"
- Material Polyethylene
- Color Black
- Assembled No
- Platform Length 38.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLID-H-25
- Zoro # G801793801
- UPC # 691215030328
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 21.25" |
Platform Length | 38.5" |
Size | 38.5 x 21.25 x 7 |
Overall Length | 38.5 |
Width (In.) | 21.25 |
Overall Width | 21.25 |
Overall Height | 7 |
Height | 7 |
Depth | 38.5 |
Details
Material | Polyethylene |
Color | Black |
Assembled | No |
Includes | Polyethylene Heavy Duty D Style Hopper Lid |
Application | Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. |
Number of Pieces | 1 |
Features | Easily field-installable with hardware and instructions included. Poly construction will handle use and abuse. Ribbed design for strength and aesthetics. Light-weight design is easy to open |
For Use With | H-25-HD, H-25-HD-BG, H-25-HD-BLK-HG, H-25-HD-BLK-SG, H-25-HD-BL-S, H-25-HD-BRN-EB, H-25-HD-BRN-KT, H-25-HD-BRN-SB, H-25-HD-GAL, H-25-HD-GRN-H, H-25-HD-GRN-T, H-25-HD-GY-MG, H-25-HD-GY-SG, H-25-HD-ORG-C, H-25-HD-SL, H-25-HD-SR, H-25-HD-WHT, H-25-HD-YEL, H-25-LD, H-25-LD-BG, H-25-LD-BLK-HG, H-25-LD-BLK-SG, H-25-LD-BL-S, H-25-LD-BRN-EB, H-25-LD-BRN-KT, H-25-LD-BRN-SB, H-25-LD-GRN-H, H-25-LD-GRN-T, H-25-LD-GY-MG, H-25-LD-GY-SG, H-25-LD-ORG-C, H-25-LD-SL, H-25-LD-SR, H-25-LD-WHT, H-25-LD-YEL, H-25-MD, H-25-MD-BG, H-25-MD-BLK-HG, H-25-MD-BLK-SG, H-25-MD-BL-S, H-25-MD-BRN-EB, H-25-MD-BRN-KT, H-25-MD-BRN-SB, H-25-MD-GRN-H, H-25-MD-GRN-T, H-25-MD-GY-MG, H-25-MD-GY-SG, H-25-MD-ORG-C, H-25-MD-SL, H-25-MD-SR, H-25-MD-WHT, H-25-MD-YEL |
Description
Keep the contents of hoppers out of sight for a cleaner appearance with our Heavy-Duty Poly Lid for Self-Dumping Hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design for strength and aesthetics. Ideal for schools, hospitals, and warehouses. Factory installed when ordered with hopper. May also be easily field installed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 29/64 in Hook Opening (3TR01)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/4 In H, 55 gal. (6FVJ6)
- BOND CASTERS & WHEELS Bond Cast Aluminum Triangular Cup Dolly 2127 HighDensity Plastic Wheels 600 Lb Capacity (2127 AL)
- CARGOLOC Tarp Straps, Rubber, 41" Epdm (84096)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- VESTIL Self Dumping Hopper (D-100-LD)
- VESTIL Self-Dump Hopper Heavy Duty, 2 cu. yd., 6K (D-200-HD)
- VESTIL HOPPER W/O BUMP & DUMP MD .50 CU 4K BLUE (D-50-MD-NB)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- Vestil Tilt & Cube Trucks