Shop All Self-Dumping Hoppers
Vestil
POLY LID FOR SIZE 3 STYLE D HOPPER
Mfr # PLID-D-300
Zoro # G201793845
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$344.99
Free 30-Day Returns
Key Features
- Outside Width 83"
- Material Polyethylene
- Color Black
- Assembled No
- Platform Length 66.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PLID-D-300
- Zoro # G201793845
- UPC # 691215030267
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 83" |
Platform Length | 66.5" |
Overall Width | 83 |
Overall Length | 66.5 |
Overall Height | 2.875 |
Size | 66.5 x 83 x 2.875 |
Width (In.) | 83 |
Depth | 66.5 |
Height | 2.875 |
Details
Material | Polyethylene |
Color | Black |
Assembled | No |
Number of Pieces | 2 |
Includes | Polyethylene Heavy Duty D Style Hopper Lid |
Application | Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. |
For Use With | D-300-HD, D-300-HD-BG, D-300-HD-BLK-HG, D-300-HD-BLK-SG, D-300-HD-BL-S, D-300-HD-BRN-EB, D-300-HD-BRN-KT, D-300-HD-BRN-SB, D-300-HD-GAL, D-300-HD-GRN-H, D-300-HD-GRN-T, D-300-HD-GY-MG, D-300-HD-GY-SG, D-300-HD-ORG-C, D-300-HD-SL, D-300-HD-SR, D-300-HD-WHT, D-300-HD-YEL, D-300-LD, D-300-LD-BG, D-300-LD-BLK-HG, D-300-LD-BLK-SG, D-300-LD-BL-S, D-300-LD-BRN-EB, D-300-LD-BRN-KT, D-300-LD-BRN-SB, D-300-LD-GRN-H, D-300-LD-GRN-T, D-300-LD-GY-MG, D-300-LD-GY-SG, D-300-LD-ORG-C, D-300-LD-SL, D-300-LD-SR, D-300-LD-WHT, D-300-LD-YEL, D-300-MD, D-300-MD-BG, D-300-MD-BLK-HG, D-300-MD-BLK-SG, D-300-MD-BL-S, D-300-MD-BRN-EB, D-300-MD-BRN-KT, D-300-MD-BRN-SB, D-300-MD-GRN-H, D-300-MD-GRN-T, D-300-MD-GY-MG, D-300-MD-GY-SG, D-300-MD-ORG-C, D-300-MD-SL, D-300-MD-SR, D-300-MD-WHT, D-300-MD-YEL |
Features | Easily field-installable with hardware and instructions included. Poly construction will handle use and abuse. Ribbed design for strength and aesthetics. Light-weight design is easy to open |
Description
Keep the contents of hoppers out of sight for a cleaner appearance with our Heavy-Duty Poly Lid for Self-Dumping Hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design for strength and aesthetics. Ideal for schools, hospitals, and warehouses. Factory installed when ordered with hopper. May also be easily field installed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1750lb, 48in x 30in, 39in H (PT304810/12PN95)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 20Ft. Lift (2231A)
- US CARGO CONTROL 7/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC716-25PK)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- VESTIL Medium Duty Low Profile Hopper .50 Cubic Yard Blue (H-50-MD)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- VESTIL HOPPER W/O BUMP & DUMP MD 2 CU 4K BLUE (D-200-MD-NB)
- VESTIL HOPPER W/O BUMP & DUMP HD .33 CU 6K BLUE (D-33-HD-NB)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Blue (D-50-HD)
- VESTIL Self Dump Hopper, Heavy Duty, 1.5 cu yd, 6K (D-150-HD)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- Vestil Tilt & Cube Trucks