Shop All Self-Dumping Hoppers
Vestil
POLY LID FOR SIZE 0.75 STYLE D HOPPER
Mfr # PLID-D-75
Zoro # G101793761
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Width 31.25"
- Material Polyethylene
- Color Black
- Assembled No
- Platform Length 57.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLID-D-75
- Zoro # G101793761
- UPC # 691215030298
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 31.25" |
Platform Length | 57.5" |
Overall Length | 57.5 |
Size | 57.5 x 31.25 x 2.875 |
Overall Height | 2.875 |
Width (In.) | 31.25 |
Overall Width | 31.25 |
Depth | 57.5 |
Height | 2.875 |
Details
Material | Polyethylene |
Color | Black |
Assembled | No |
Application | Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. |
Number of Pieces | 1 |
Includes | Polyethylene Heavy Duty D Style Hopper Lid |
For Use With | D-75-HD, D-75-HD-BG, D-75-HD-BLK-HG, D-75-HD-BLK-SG, D-75-HD-BL-S, D-75-HD-BRN-EB, D-75-HD-BRN-KT, D-75-HD-BRN-SB, D-75-HD-GAL, D-75-HD-GRN-H, D-75-HD-GRN-T, D-75-HD-GY-MG, D-75-HD-GY-SG, D-75-HD-ORG-C, D-75-HD-SL, D-75-HD-SR, D-75-HD-WHT, D-75-HD-YEL, D-75-LD, D-75-LD-BG, D-75-LD-BLK-HG, D-75-LD-BLK-SG, D-75-LD-BL-S, D-75-LD-BRN-EB, D-75-LD-BRN-KT, D-75-LD-BRN-SB, D-75-LD-GRN-H, D-75-LD-GRN-T, D-75-LD-GY-MG, D-75-LD-GY-SG, D-75-LD-ORG-C, D-75-LD-SL, D-75-LD-SR, D-75-LD-WHT, D-75-LD-YEL, D-75-MD, D-75-MD-BG, D-75-MD-BLK-HG, D-75-MD-BLK-SG, D-75-MD-BL-S, D-75-MD-BRN-EB, D-75-MD-BRN-KT, D-75-MD-BRN-SB, D-75-MD-GRN-H, D-75-MD-GRN-T, D-75-MD-GY-MG, D-75-MD-GY-SG, D-75-MD-ORG-C, D-75-MD-SL, D-75-MD-SR, D-75-MD-WHT, D-75-MD-YEL |
Features | Easily field-installable with hardware and instructions included. Poly construction will handle use and abuse. Ribbed design for strength and aesthetics. Light-weight design is easy to open |
Description
Keep the contents of hoppers out of sight for a cleaner appearance with our Heavy-Duty Poly Lid for Self-Dumping Hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design for strength and aesthetics. Ideal for schools, hospitals, and warehouses. Factory installed when ordered with hopper. May also be easily field installed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 48” Nylon-Coated Adjustable Shock Cord (0-72”), 12PK (BUNGEE-NYLON-48)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- LITTLE GIANT LADDERS 6 ft Aluminum Platform Stepladder, 300 lb Capacity (15270-001)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- VESTIL HOPPER W/O BUMP & DUMP MD .75 CU 4K BLUE (D-75-MD-NB)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-25-MD)
- VESTIL Self-Dump Heavy Duty Hopper, 3 cu. yd., 6K (D-300-HD)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- VESTIL HOPPER W/O BUMP & DUMP MD .50 CU 4K BLUE (D-50-MD-NB)
- VESTIL LOW PROFILE HOPPER HD .33 CUBIC YARD-BLUE (H-33-HD)
- VESTIL Medium Duty Low Profile Hopper .50 Cubic Yard Blue (H-50-MD)
- Vestil Self-Dumping Hoppers