Shop All Self-Dumping Hoppers
Vestil
POLY LID FOR SIZE 0.5 STYLE H HOPPER
Mfr # PLID-H-50
Zoro # G301793523
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 21.25"
- Material Polyethylene
- Color Black
- Assembled No
- Platform Length 40.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLID-H-50
- Zoro # G301793523
- UPC # 691215030335
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 21.25" |
Platform Length | 40.25" |
Overall Height | 9 |
Width (In.) | 21.25 |
Overall Length | 40.25 |
Size | 40.25 x 21.25 x 9 |
Overall Width | 21.25 |
Height | 9 |
Depth | 40.25 |
Details
Material | Polyethylene |
Color | Black |
Assembled | No |
Application | Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. |
Number of Pieces | 1 |
Includes | Polyethylene Heavy Duty D Style Hopper Lid |
For Use With | H-50-HD, H-50-HD-BG, H-50-HD-BLK-HG, H-50-HD-BLK-SG, H-50-HD-BL-S, H-50-HD-BRN-EB, H-50-HD-BRN-KT, H-50-HD-BRN-SB, H-50-HD-GAL, H-50-HD-GRN-H, H-50-HD-GRN-T, H-50-HD-GY-MG, H-50-HD-GY-SG, H-50-HD-ORG-C, H-50-HD-SL, H-50-HD-SR, H-50-HD-WHT, H-50-HD-YEL, H-50-LD, H-50-LD-BG, H-50-LD-BLK-HG, H-50-LD-BLK-SG, H-50-LD-BL-S, H-50-LD-BRN-EB, H-50-LD-BRN-KT, H-50-LD-BRN-SB, H-50-LD-GRN-H, H-50-LD-GRN-T, H-50-LD-GY-MG, H-50-LD-GY-SG, H-50-LD-ORG-C, H-50-LD-SL, H-50-LD-SR, H-50-LD-WHT, H-50-LD-YEL, H-50-MD, H-50-MD-BG, H-50-MD-BLK-HG, H-50-MD-BLK-SG, H-50-MD-BL-S, H-50-MD-BRN-EB, H-50-MD-BRN-KT, H-50-MD-BRN-SB, H-50-MD-GRN-H, H-50-MD-GRN-T, H-50-MD-GY-MG, H-50-MD-GY-SG, H-50-MD-ORG-C, H-50-MD-SL, H-50-MD-SR, H-50-MD-WHT, H-50-MD-YEL, P-HOP-0.5, ENVIR-BIN |
Features | Easily field-installable with hardware and instructions included. Poly construction will handle use and abuse. Ribbed design for strength and aesthetics. Light-weight design is easy to open |
Description
Keep the contents of hoppers out of sight for a cleaner appearance with our Heavy-Duty Poly Lid for Self-Dumping Hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design for strength and aesthetics. Ideal for schools, hospitals, and warehouses. Factory installed when ordered with hopper. May also be easily field installed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1200 lb. (FG443610BLA)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5000Lb, Dia1/2In (12IEEX8)
- BALLYMORE 185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (WA-144021P)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow (D-50-HD-YEL)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 6" x 2", 4800 lb Capacity (D-CK4-GFN6-2)
- VESTIL HOPPER W/O BUMP & DUMP LD 1 CU 2K BLUE (D-100-LD-NB)
- VESTIL Self Dumping Hopper W/Bump Release Blu (D-100-MD)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- Vestil Tilt & Cube Trucks