Shop All Self-Dumping Hoppers
Vestil
POLY LID FOR SIZE 0.33 STYLE D HOPPER
Mfr # PLID-D-33
Zoro # G901793909
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 23.25"
- Material Polyethylene
- Color Black
- Assembled No
- Platform Length 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLID-D-33
- Zoro # G901793909
- UPC # 691215030274
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 23.25" |
Platform Length | 45" |
Size | 45 x 23.25 x 2.875 |
Width (In.) | 23.25 |
Overall Width | 23.25 |
Overall Length | 45 |
Overall Height | 2.875 |
Height | 2.875 |
Depth | 45 |
Details
Material | Polyethylene |
Color | Black |
Assembled | No |
Includes | Polyethylene Heavy Duty D Style Hopper Lid |
Application | Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. |
Number of Pieces | 1 |
For Use With | D-33-HD, D-33-HD-BG, D-33-HD-BLK-HG, D-33-HD-BLK-SG, D-33-HD-BL-S, D-33-HD-BRN-EB, D-33-HD-BRN-KT, D-33-HD-BRN-SB, D-33-HD-GAL, D-33-HD-GRN-H, D-33-HD-GRN-T, D-33-HD-GY-MG, D-33-HD-GY-SG, D-33-HD-ORG-C, D-33-HD-SL, D-33-HD-SR, D-33-HD-WHT, D-33-HD-YEL, D-33-LD, D-33-LD-BG, D-33-LD-BLK-HG, D-33-LD-BLK-SG, D-33-LD-BL-S, D-33-LD-BRN-EB, D-33-LD-BRN-KT, D-33-LD-BRN-SB, D-33-LD-GRN-H, D-33-LD-GRN-T, D-33-LD-GY-MG, D-33-LD-GY-SG, D-33-LD-ORG-C, D-33-LD-SL, D-33-LD-SR, D-33-LD-WHT, D-33-LD-YEL, D-33-MD, D-33-MD-BG, D-33-MD-BLK-HG, D-33-MD-BLK-SG, D-33-MD-BL-S, D-33-MD-BRN-EB, D-33-MD-BRN-KT, D-33-MD-BRN-SB, D-33-MD-GRN-H, D-33-MD-GRN-T, D-33-MD-GY-MG, D-33-MD-GY-SG, D-33-MD-ORG-C, D-33-MD-SL, D-33-MD-SR, D-33-MD-WHT, D-33-MD-YEL |
Features | Easily field-installable with hardware and instructions included. Poly construction will handle use and abuse. Ribbed design for strength and aesthetics. Light-weight design is easy to open |
Description
Keep the contents of hoppers out of sight for a cleaner appearance with our Heavy-Duty Poly Lid for Self-Dumping Hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design for strength and aesthetics. Ideal for schools, hospitals, and warehouses. Factory installed when ordered with hopper. May also be easily field installed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Ergo Pallet Stand, 3600 lb., 48x48" (2PDSE48486PH2FL)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- KINGCORD 1/2 in. x 200 ft. Natural 3-Strand Twisted Cotton Rope (644381TV)
- DAYTON End Chain Hoist Ring (GGS_57004)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue (D-150-LD)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- VESTIL LOW PROFILE HOPPER HD .33 CUBIC YARD-BLUE (H-33-HD)
- VESTIL Self Dumping Hopper (D-100-LD)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (2577 GRAY)
- Vestil Tilt & Cube Trucks