Shop All Pneumatic Wheels
Vestil
Pneumatic Wheel 16x4 5/8" Bearing
Mfr # WHL-PN-16X4-5/8
Zoro # G505445686
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Axle Size 15.8125 x 3.75 x 15.8125
- Overall Width 3.75
- Wheel Color Black
- Material Pneumatic
- Overall Height 15.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WHL-PN-16X4-5/8
- Zoro # G505445686
- UPC # 691215334723
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
For Axle Size | 15.8125 x 3.75 x 15.8125 |
Overall Width | 3.75 |
Overall Height | 15.8125 |
Overall Length | 15.8125 |
Details
Wheel Color | Black |
Material | Pneumatic |
Description
Pneumatic wheels provide a paramount shock absorbent ride that cushions and protects fragile loads. They offer a smoother ride over uneven difficult terrain. Likewise, pneumatic casters provide better grip and control over challenging debris.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 32" 2 Drawer Black & Orange Utility Cart (83167)
- PEERLESS CHAIN COIL RACK - HEAVY DUTY, CC5649 (CC5649)
- MCKISSICK Sheave, 1/2 in, 9-7/8 in OD (2026433)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- VESTIL Foam Filled Wheel 13.25x6.25 Black (WHL-FM-13.25X6.25)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 92937 (92937)
- OREGON Semi-Pneumatic Wheel, 10'' x 1.75'', 1/2'' ID Hub Bore (520602)
- ZORO SELECT Solid Rubber Wheel, 440 lb. Load, Ribbed (VW 260/20K)
- MARATHON Ribbed Pneu Airfld 4.80/4.00-8, 6 C, 5/8 (20001)
- MARATHON Universal Fit Flat Free Tire Handtrck (00210)
- CASTERHQ 10"x3-1/2", 2-1/4" HUB Length, Offset HUB, Pneumatic Wheel (AIR (3CB-FP410O3)
- Vestil Pneumatic Wheels