Shop All Lifting Truck Accessories
Vestil
PNEUMATIC TWIN FOOT SWITCH
Mfr # FC-2P
Zoro # G101798131
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5
- Overall Length 7.25
- Overall Width 10.25
- Material Steel
- Color Orange / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FC-2P
- Zoro # G101798131
- UPC # 691215076913
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 5 |
Overall Length | 7.25 |
Overall Width | 10.25 |
Platform Length | 7.25" |
Size | 7.25 x 10.25 x 5 |
Depth | 7.25 |
Length | 7.25 |
Width | 10.25 |
Height | 5 |
Details
Material | Steel |
Color | Orange / Black |
Assembled | Yes |
Includes | (1) Pneumatic twin foot switch |
Features | Pneumatic twin foot control switch for ideal operation. Ideal for tables for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
For Use With | ROTARY-LHL-HHPB, ROTARY-DA-HHPB |
Weight | 11 |
Application | Pneumatic twin foot switch option for ROTARY-LHL-HHPB and ROTARY-DA-HHPB only. |
Description
Pneumatic Twin Foot Control Switch for tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 10BF (KAR10)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- STREN-FLEX Round Sling, Endless, Green, 20 ft. L (STRERS2-20)
- LYFTEX Manual High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (LXX22M-2145)
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- VESTIL Manual Cylinder Lifter, Load Cap. 200 lb. (CYL-M-9)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- VESTIL Double Arm Halogen Incandescent Light (HLGN-40)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- PEERLESS CHAIN PML S/S 3/4"X1-1/2"X3" X 6", PMS075 (PMS075)
- Vestil Lifting Trucks