Shop All Platform Trucks
Vestil
Blue Rough Terrain Elevating Cart 600 lb Capacity 33.5 x 20.5
Mfr # CART-PN-600
Zoro # G5440596
product price: $1,467.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,467.99
Free 30-Day Returns
Key Features
- Overall Height 38.375
- Overall Length 42
- Overall Width 27.125
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-PN-600
- Zoro # G5440596
- UPC # 691215112000
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 38.375 |
Overall Length | 42 |
Overall Width | 27.125 |
Platform Length | 42"; 33.5" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 600 lb |
Item | Pneumatic Tire Hydraulic Cart,600 lb. |
Assembled | Yes |
Includes | Large front and rear pneumatic tires allow for movement over most surfaces. |
Platform Material | Steel |
Features | Hydraulic cart design is ergonomic and for landscaping and construction sites. Unit is powder coated and constructed of welded steel for long lasting durability. Pneumatic tires are ideal for moving smoothly over rough conditions. Foot actuated pump can elevate or lower for maximum efficiency |
Description
Pneumatic Tire Hydraulic Cart,600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, Grade 63, Trade Size 3/8 in. (39568/100)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame Width 10 In (WHG190B1003)
- DAYTON Wheel, For 488V79 (493X51)
- HARRINGTON Plug, 4Pole, 96 To 116 Mm (ECP2304AD)
- VESTIL Platform Truck - Hardwood (VHPT-2448)
- VESTIL Folding Handle Plastic Platform Truck 500lb Poly-On-Poly 33 1/2x21 1/2 (FPT-2133)
- VESTIL Aluminum Platform Truck W/Fold Handle (AFT-36-NM)
- VESTIL Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5 (CART-400-LT)
- VESTIL Platform Truck - Hardwood (VHPT-3060)
- VESTIL Stl Plat. Trk 6x2 Elastic Rubber (ECSPT-2448-C2D)
- GLOBAL INDUSTRIAL Structural Foam Plastic Deck Platform Truck, 60 x 30, 2500 Lb. Capacity (241438)
- Vestil Platform Trucks