Shop All Platform Trucks
Vestil
Pneumatic Tire Cart, Double Scissor, 600lb
Mfr # CART-PN-600-D
Zoro # G5440587
product price: $2,289.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,289.99
Free 30-Day Returns
Key Features
- Overall Height 38.25
- Overall Length 50
- Overall Width 28
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-PN-600-D
- Zoro # G5440587
- UPC # 691215112017
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 38.25 |
Overall Length | 50 |
Overall Width | 28 |
Platform Length | 50"; 40" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 600 lb |
Item | Pneumatic Tire Cart,Double Scissor,600lb |
Assembled | Yes |
Includes | Large front and rear pneumatic tires allow for movement over most surfaces. |
Platform Material | Steel |
Features | Hydraulic cart design is ergonomic and for landscaping and construction sites. Unit is powder coated and constructed of welded steel for long lasting durability. Pneumatic tires are ideal for moving smoothly over rough conditions. Foot actuated pump can elevate or lower for maximum efficiency |
Description
Pneumatic Tire Cart,Double Scissor,600lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Synthetic Expanding Adapter, 1 in. (ER02)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- COSCO Convertible Hand Truck, 3in1,800-1000 lb. (12301ABL1D)
- VESTIL Bolt-On Style Guard Rail 5 Ft Orange (GR-F2R-BO-5-OR)
- VESTIL Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster (MSW-72-3)
- VESTIL Platform Truck - Hardwood (VHPT-2754)
- VESTIL Long Deck Cart 2000lb 72 x 30 Poly-On-Steel Casters (LDLT-3072)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 24 x 36 (SSPT-2436)
- VESTIL Long Deck Cart 4000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096-4)
- VESTIL Platform Truck - Double Decker Cart (VHPT/D-3060)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 24x48 (RNB-2448-6PY)
- Vestil Platform & Panel Trucks