Shop All Stationary Lift Tables
Vestil
PNEUMATIC SCISSOR LIFT TABLE 400 LB
Mfr # AT-20
Zoro # G401798107
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,862.99
Free 30-Day Returns
Key Features
- Load Capacity 400
- Material Steel
- Width 19.75
- Overall Width 19.75
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AT-20
- Zoro # G401798107
- UPC # 691215319829
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Width | 19.75 |
Overall Width | 19.75 |
Size | 39.5 x 19.75 x 29.5 |
Height | 29.5 |
Details
Load Capacity | 400 |
Material | Steel |
Color | Blue |
Features | Lift table for ergonomic work in many environmentally sensitive applications. The table utilizes shop air so that it can be used anywhere. Air actuator valve uses no electrical power or hydraulic oil which is useful in a clean environment. Foot control pedal included for maximum control in environmentally sensitive applications |
Finish | Painted |
Description
The Pneumatic Scissor Lift Table works great in many environmentally sensitive applications. The table can be used anywhere utilizing only shop air. Air actuator valve is included and no electrical power or hydraulic oil required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, D111 (D111)
- NEW ENGLAND ROPE Accessory Cord 4mm 300 Foot (C3804-04-00300)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-2)
- MARTIN WHEEL CO. Martin Wheel Light Duty Steel Wheel 875 - 8 x 1.75 - 2" Centered Hub - 1/2" BB - Diamond Tread (875)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 48" x 72" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-4872-4-43-QS)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75" x 32"-CAP: 1100 LBS (TF110S)
- Vestil Lifting Tables