Shop All Stationary Lift Tables
Vestil
Pneumatic Scissor Lift Table, 200 lb. Cap
Mfr # AT-10
Zoro # G5440919
product price: $1,516.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,516.99
Free 30-Day Returns
Key Features
- Load Capacity 200
- Overall Width 19.75
- Material Steel
- Width 19.75
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AT-10
- Zoro # G5440919
- UPC # 691215059091
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Overall Width | 19.75 |
Width | 19.75 |
Details
Load Capacity | 200 |
Item | Pneumatic Scissor Lift Table,200 lb. |
Material | Steel |
Color | Blue |
Description
Pneumatic Scissor Lift Table,200 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143648SL)
- PEWAG Eye Grab Hook, 9/32", 4300 lb., Grade 100 (P70/80)
- PROGRIP CARGO CONTROL Back Off Tech, Tie Down DBL 27 ft. Lx2"W (310001)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Silver (EE1804TFX6)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 33-1/2" x 52-1/2", Electric Lift Table, Load Cap. 2000 lb. (EHE-2)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- NOBLELIFT ELECTRIC STATIONARY ULTRA LOW-PROFILE U-SHAPED LIFT TABLE, 57"W x 45"L, 2200 LBS. CAP. (HTF-U22)
- Vestil Stationary Lift Tables