Shop All Pallets
Vestil
PLPS-4840 39 1/2'' x 47 3/8'' x 6'' Solid Top Plastic Pallet
Mfr # 736PLPS4840
Zoro # G111768612
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Minimize pallet maintenance requirements and maximize safety with this Vestil PLPS-4840 39 1/2'' x 47 3/8'' x 6'' solid top plastic pallet. This pallet is constructed of 100% virgin high-density polyethylene that won't chip like wood. This makes the pallet safer to handle and virtually maintenance-free. Made of a more hygienic material than wood this pallet is ideal for use when shipping food and medicine in addition to shipping internationally. Plus the solid top allows for extra stability.The pallet is accessible from all sides to make loading onto forks quick and efficient. It has 4-way entry allowing for effortless transportation by different fork equipment. This pallet is stackable for efficient storage. When resting on the floor it has a static weight capacity of 8800 lb.; while equipped on forks it has a dynamic capacity of 2200 lb.Overall Dimensions:Length: 39 1/2''Width: 47 3/8''Height: 6''Capacity: 2200 lb. - 8800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adjustable Workbench, 3000 lb., 36 x 84" (WST1-3684-AH)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- GUARDAIR Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (N650)
- BASCO 330 Gal Rebottled Poly IBC (TANK7208)
- VESTIL Steel Pallet, 36 in L, 36 in W, 4.75 H (SPL-3636)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-ORANGE)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- LITTLE GIANT Low Profile Pallet Stand, 42"X48" Deck Size, Load Retainers (SPS-4248-18-LR)
- Vestil Pallets