Shop All Pallets
Vestil
PLPR-4840-ST 39 1/2'' x 47 3/8'' x 6'' Vented Top Stackable Plastic Pallet
Mfr # 736PLPR4840S
Zoro # G811768561
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Minimize pallet maintenance requirements and maximize safety with this Vestil PLPR-4840-ST 39 1/2'' x 47 3/8'' x 6'' vented top stackable plastic pallet. This pallet is constructed of 100% virgin high-density polyethylene that won't chip like wood. This makes the pallet safer to handle and virtually maintenance-free. Made of a more hygienic material than wood this pallet is ideal for use when shipping food and medicine in addition to shipping internationally. Plus the vented top allows for proper drainage.The pallet is accessible from all sides to make loading onto forks quick and efficient. It has 4-way entry allowing for effortless transportation by different fork equipment. This pallet is stackable for efficient storage. When resting on the floor it has a static weight capacity of 13200 lb.; while equipped on forks it has a dynamic capacity of 3300 lb.Overall Dimensions:Length: 39 1/2''Width: 47 3/8''Height: 6''Capacity: 3300 lb. - 13200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Book Storage Bin, Plastic, 5.3 in W, 12.6 in H, Assorted - Red, Green, Blue, Yellow, Purple, 5 PK (STX70105U06C)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1MB)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- VESTIL Steel Pallet, 36 in L, 36 in W, 4.75 H (SPL-3636)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- VESTIL Blue Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLUE)
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H (AP-2424-SB)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- Vestil Pallets