Shop All Pallets
Vestil
PLP2-4840-ORANGE 39 1/2'' x 47 3/8'' x 6'' Orange Plastic Pallet
Mfr # 736PLP24840O
Zoro # G711768678
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Minimize pallet maintenance requirements and maximize safety with this Vestil PLP2-4840-ORANGE 39 1/2'' x 47 3/8'' x 6'' orange plastic pallet. This pallet is constructed of 100% virgin high-density polyethylene that won't chip like wood. This makes the pallet safer to handle and virtually maintenance-free. Made of a more hygienic material than wood this pallet is ideal for use when shipping food and medicine in addition to shipping internationally. Plus the vented top allows for proper drainage.The pallet is accessible from all sides to make loading onto forks quick and efficient. It has both 8 7/8'' or 10 5/8'' x 3 5/8'' fork pocket openings allowing for transportation by different fork equipment. This pallet is stackable for efficient storage. When resting on the floor it has a static weight capacity of 6600 lb.; while equipped on forks it has a dynamic capacity of 2200 lb.Overall Dimensions:Length: 39 1/2''Width: 47 3/8''Height: 6''Capacity: 2200 lb. - 6600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Welded Wire Panel (V0304)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- STOREX Storage Bin, Blue, 5 PK (62524U05C)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364834-95)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- VESTIL Steel Pallet, 36 in L, 36 in W, 4.75 H (SPL-3636)
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H (AP-2424-SB)
- VESTIL Black Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLACK)
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 5/8 in H (40X48 CP EXP W/RUNNERS)
- Vestil Pallets