Shop All Pallets
Vestil
PLP2-4840-BLUE 39 1/2'' x 47 3/8'' x 6'' Blue Plastic Pallet
Mfr # 736PLP24840
Zoro # G811768684
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Minimize pallet maintenance requirements and maximize safety with this Vestil PLP2-4840-BLUE 39 1/2'' x 47 3/8'' x 6'' blue plastic pallet - 8000 lb. capacity. This pallet is constructed of 100% virgin high-density polyethylene that won't chip like wood. This makes the pallet safer to handle and virtually maintenance-free. Made of a more hygienic material than wood this pallet is ideal for use when shipping food and medicine in addition to shipping internationally. Plus the serrated top allows for proper drainage.The pallet is accessible from all sides to make loading onto forks quick and efficient. It has both 8 7/8'' x 3 5/8'' and 10 5/8'' x 3 5/8'' fork pocket openings allowing for transportation by different fork equipment. This pallet is stackable for efficient storage. When resting on the floor it has a static weight capacity of 8000 lb.; while equipped on forks it has a dynamic capacity of 2200 lb.Overall Dimensions:Length: 39 1/2''Width: 47 3/8''Height: 6''Capacity: 2200 lb. - 6600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Clear (QUS220CL)
- FAZTEK End Cap, Extrusion, for 5JA86, etc. (10AC7730)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x S60x6 (2") Male Buttress Thread (B700438)
- RUBBERMAID COMMERCIAL Storage Tote, White, Plastic, 27 7/8 in L, 16 1/2 in W, 10 3/4 in H, 14 gal Volume Capacity (FG9S3000WHT)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47 in L, 39.25 in W, 6.5 H (PLPS-4840)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- VESTIL Blue Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLUE)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- Vestil Pallets