Shop All Platform Trucks
Vestil
Platform Truck - Hardwood
Mfr # VHPT-3672
Zoro # G5218669
product price: $415.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Key Features
- Overall Height 36.625
- Overall Length 74
- Overall Width 36
- Material Wood
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VHPT-3672
- Zoro # G5218669
- UPC # 691215045537
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 36.625 |
Overall Length | 74 |
Overall Width | 36 |
Platform Length | 74"; 72" |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1600 lb |
Item | Platform Truck - Hardwood |
Assembled | No |
Assembled/Unassembled | Unassembled |
Caster Wheel Material | Mold-on-Rubber |
Frame Material | Wood |
Includes | Hardwood Platform Truck |
Features | Quality hardwood platforms provide strength and durability. Chrome push handle is removable for operator convenience. Mold-on-rubber wheels allow cart to roll smoothly when loaded. Countersunk holes allow for a smooth platform top surface |
Platform Material | Wood |
Description
Platform Truck - Hardwood
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA Box End Combination Winch Bar, 38-5/8 In (50015-21-GRA)
- INDUSCO Chain, 3/16"x 250ft.Pail Zppc (23100231)
- PEWAG Chain Sling, G120, QOS, Alloy Steel, 5 ft. L (10G120QOS/5)
- CROSBY Eye Hook, 1124 lb., Gr 80, Steel (1024911)
- VESTIL Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5 (CART-PN-1500)
- VESTIL Platform Truck - Double Decker (VHPT/D-2448)
- VESTIL Traction Drive Cart Platform, 0.75K lb. (NE-CART-1)
- VESTIL Blue Rough Terrain Elevating Cart 400 lb Capacity 27.5 x 20.5 (CART-PN-400)
- VESTIL Platform Truck - Double Decker Cart (VHPT/D-3060)
- VESTIL Plastic Platform Truck 1 Handle 2000 lb 4 Polyurethane Casters (PPT-2-41)
- LITTLE GIANT Caster Steer Trailer, with 36" x 60" Deck (CS-3660-8MRHD)
- Vestil Platform Trucks