Shop All Platform Trucks
Vestil
Platform Truck - Hardwood
Mfr # VHPT-3060
Zoro # G0983319
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36.625
- Overall Length 62
- Overall Width 30
- Material Wood
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VHPT-3060
- Zoro # G0983319
- UPC # 691215045520
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 36.625 |
Overall Length | 62 |
Overall Width | 30 |
Platform Length | 62"; 60" |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1600 lb |
Item | Platform Truck - Hardwood |
Assembled | No |
Assembled/Unassembled | Unassembled |
Caster Wheel Material | Mold-on-Rubber |
Frame Material | Wood |
Includes | Hardwood Platform Truck |
Features | Quality hardwood platforms provide strength and durability. Chrome push handle is removable for operator convenience. Mold-on-rubber wheels allow cart to roll smoothly when loaded. Countersunk holes allow for a smooth platform top surface |
Platform Material | Wood |
Description
Platform Truck - Hardwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- ZORO SELECT Plate Caster, Medium-Duty, 6" Wheel Dia. (423J19)
- MAGLINER Platform Truck (PTK3672T1-Q)
- DC CARGO 1in X 10 Retractable Ratchet Straps w/ Integrated Soft Loops, 2PK (110RRSSHST-2)
- VESTIL Flat Bed Cart 2000 lb Polyurethane Casters Usuable 60 x 30 x 11 3/4 (FLAT-C)
- VESTIL STEEL PLATFORM TRUCK 30 X 60 (ECSPT-3060)
- VESTIL Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5 (CART-PN-1500)
- VESTIL Long Deck Cart 4000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096-4)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- VESTIL Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 24x48 (VHPT/TD-2448)
- ZORO SELECT Platform Truck, 2000lb, 41 in to 51 in H (WHPTA24606MR95)
- Vestil Platform Trucks