Shop All Platform Trucks
Vestil
Platform Truck - Hardwood
Mfr # VHPT-2448
Zoro # G0983486
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36.625
- Overall Length 50
- Overall Width 24
- Material Wood
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # VHPT-2448
- Zoro # G0983486
- UPC # 691215045506
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 36.625 |
Overall Length | 50 |
Overall Width | 24 |
Platform Length | 50"; 48" |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1600 lb |
Item | Platform Truck - Hardwood |
Assembled | No |
Assembled/Unassembled | Unassembled |
Frame Material | Wood |
Caster Wheel Material | Mold-on-Rubber |
Includes | Hardwood Platform Truck |
Features | Quality hardwood platforms provide strength and durability. Chrome push handle is removable for operator convenience. Mold-on-rubber wheels allow cart to roll smoothly when loaded. Countersunk holes allow for a smooth platform top surface |
Platform Material | Wood |
Description
Platform Truck - Hardwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb (20TM22)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501R)
- LITTLE GIANT Double Handle Platform Truck, 3600 lb Capacity, 8" Polyurethane, 30x48 (NBB30488PY2H)
- VESTIL Aluminum Treadplate Platform Truck Single Handle 36 x 72 (ATP-C-3672)
- VESTIL Long Deck Cart 2000lb 72 x 30 Poly-On-Steel Casters (LDLT-3072)
- VESTIL Folding Handle Plastic Platform Truck 500 lb Poly-On-Poly 36 x 24 (FPT-2537)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 36 x 72 (SSPT-3672)
- VESTIL TREADPLATE STEEL PLATFORM TRUCK, 18 X 32 (ECSPT-1832-TP)
- VESTIL Blue Rough Terrain Elevating Cart 400 lb Capacity 27.5 x 20.5 (CART-PN-400)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 2400 Lb. Capacity, 8 Rubber Casters (952502)
- Vestil Platform Trucks