Shop All Platform Trucks
Vestil
Platform Truck - Double Decker
Mfr # VHPT/D-2448
Zoro # G5218757
product price: $474.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Overall Height 36.5
- Overall Length 50
- Overall Width 24
- Material Wood
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VHPT/D-2448
- Zoro # G5218757
- UPC # 691215045377
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 36.5 |
Overall Length | 50 |
Overall Width | 24 |
Platform Length | 50"; 48" |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1600 lb |
Item | Platform Truck - Double Decker |
Assembled | No |
Assembled/Unassembled | Unassembled |
Includes | Hardwood Double Deck Platform Cart |
Caster Wheel Material | Mold-on-Rubber |
Frame Material | Steel |
Platform Material | Wood |
Features | Cart design doubles as a portable work bench. Platform spacers are made of steel for solid reliable use. Mold-on-rubber wheels allow cart to roll smoothly when loaded. Countersunk holes allow for a smooth platform top surface |
Description
Platform Truck - Double Decker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Wheel and Tire Assembly, LP, 15 in. (105454GT)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb (LEX-POEV 80XR-FI-SG)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-12)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- VESTIL Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 24x48 (VHPT/TD-2448)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- VESTIL Long Deck Cart 2000lb 120 x 30 Poly-On-Steel Casters (LDLT-30120)
- VESTIL Platform Truck - Hardwood (VHPT-3060)
- VESTIL Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 30x60 (VHPT/TD-3060)
- VESTIL Pneumatic Tire Cart, Double Scissor, 600lb (CART-PN-600-D)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- Vestil Platform & Panel Trucks