Shop All Utility Carts
Vestil
Plastic Utility Cart, 2 Shelves, 24.5 x 36, Foam Plastic, 2 Shelves, 550 lb
Mfr # PLSC-2-2436
Zoro # G4982069
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25.5"
- Material Foam Plastic
- Color Gray
- Load Capacity 550 lb
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLSC-2-2436
- Zoro # G4982069
- UPC # 691215030441
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Width | 25.5" |
Platform Length | 45" |
Shelf Width | 24-1/2" |
Shelf Length | 36 in |
Caster Wheel Width | 1" |
Details
Material | Foam Plastic |
Color | Gray |
Load Capacity | 550 lb |
Item | Plastic Utility Cart,2 Shelves,24.5 x 36 |
Wheel Type | Caster |
Number of Shelves | 2 |
Utility Cart Item | Plastic Utility Service Cart |
Caster Type | (2) Rigid, (2) Swivel |
Utility Cart Shelf Style | Lipped |
Includes | (1) Plastic Utility Service Cart |
Wheel Material | Poly on Poly |
Number of Caster Wheels | 4 |
Features | Two (2) shelf design can accommodate your application |
Product Type | Plastic Utility Cart,2 Shelves,24.5 x 36 |
Assembled | No |
Application | This plastic utility service cart is constructed from durable yet lightweight structural foam plastic |
Description
Plastic Utility Cart,2 Shelves,24.5 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- BARON MFG CO Baron 0173Zd-3/4 Rope Pulley, 3/16 In Rope, 3/4 In Sheave, Cadmium (017334)
- DAYTON Truck, Hand, 650 Lb (3W486)
- ZORO SELECT V-Grve Rigid Cster, Cst Irn, 6 in., 1000 lb (1NWE1)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- Vestil Utility Carts