Shop All Utility Carts
Vestil
Plastic Utility Cart, 2 Shelves, 17.5 x 31, Foam Plastic, 2 Shelves, 550 lb
Mfr # PLSC-2-1731
Zoro # G4982078
original price:
$187.89
15% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18.5"
- Material Foam Plastic
- Color Gray
- Load Capacity 550 lb
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLSC-2-1731
- Zoro # G4982078
- UPC # 691215091091
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Width | 18.5" |
Platform Length | 40" |
Shelf Width | 17-1/2" |
Shelf Length | 31 in |
Caster Wheel Width | 1" |
Details
Material | Foam Plastic |
Color | Gray |
Load Capacity | 550 lb |
Item | Plastic Utility Cart,2 Shelves,17.5 x 31 |
Wheel Type | Caster |
Number of Shelves | 2 |
Utility Cart Item | Plastic Utility Service Cart |
Utility Cart Shelf Style | Lipped |
Caster Type | (2) Rigid, (2) Swivel |
Includes | (1) Plastic Utility Service Cart |
Number of Caster Wheels | 4 |
Wheel Material | Mold on Rubber |
Features | Two (2) shelf design can accommodate your application |
Application | This plastic utility service cart is constructed from durable yet lightweight structural foam plastic |
Assembled | No |
Description
Plastic Utility Cart,2 Shelves,17.5 x 31
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 350 lb., 55 Shore D (P12SX-UP040D-12)
- 1STSOURCE PRODUCTS Bearing Housing 1SP-B5235 (1SP-B5235)
- KFI Kubota RTV 500 Winch Mount (100800)
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- ZORO SELECT Low-Profile Instrument Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-ALU-95)
- Vestil Utility Carts