Shop All Plastic Shelving
Vestil
Plastic Shelving Unit, 4 Shelves, Black
Mfr # PBSS-6624-4
Zoro # G1749227
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Material Plastic
- Color Black
- Shelf Capacity 1850 lb.
- Height 75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PBSS-6624-4
- Zoro # G1749227
- UPC # 691215068437
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Height | 75" |
Depth | 24" |
Width | 66" |
Details
Item | Plastic Bulk Shelf/Storage,66x24,4 Shelf |
Number of Shelves | 4 |
Material | Plastic |
Color | Black |
Shelf Capacity | 1850 lb. |
Description
Plastic Bulk Shelf/Storage,66x24,4 Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1480 SD)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-364)
- METABO HPT FRAMING NL STRP 2""1000PK (20171SHPT)
- VESTIL Plastic Shelving Unit, 4 Shelves, Black (PBSS-3624-4)
- VESTIL 48.5 W, 92 H, Blue (SSRT-47-HP)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 25-1/4x16-1/4x13-3/4 Blue (DC-2515-14BLUE)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 27 in H, 2 Shelves, Black (ST3624B)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 74H, Nexelon Finish (PM24367N5)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 96 in W, 24 in H, 1 Shelves, Black (S9624A)
- Vestil Plastic Shelving