Shop All Plastic Shelving
Vestil
Plastic Shelving Unit, 4 Shelves, Black
Mfr # PBSS-3624-4
Zoro # G1749209
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Material Plastic
- Color Black
- Depth 24"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PBSS-3624-4
- Zoro # G1749209
- UPC # 691215068420
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Depth | 24" |
Width | 36" |
Height | 75" |
Details
Item | Plastic Bulk Shelf/Storage,36x24,4 Shelf |
Number of Shelves | 4 |
Material | Plastic |
Color | Black |
Shelf Capacity | 1000 lb. |
Description
Plastic Bulk Shelf/Storage,36x24,4 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OH-BL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x42in, LdCap 600lb (1842P)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30174YELLO)
- EASY LIVING Hooks, Black, 6", 45 deg., PK6 (01100690)
- VESTIL 48.5 W, 92 H, Blue (SSRT-47-HP)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (ST6624x4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 75 in H, 4 Shelves, Black (S9624X4)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 36W x 18D (RP1836E)
- STRUCTURAL PLASTICS Starter Plastic Shelving Unit, Open Style, 16 in D, 66 in W, 48 in H, 2 Shelves, Black (S6616B)
- Vestil Plastic Shelving