Shop All Platform Trucks
Vestil
Plastic Platform Truck 1 Handle 3000 lb 6 Polyurethane Casters
Mfr # PPT-3-61
Zoro # G4981999
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Overall Height 34
- Overall Length 63.5
- Overall Width 30
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PPT-3-61
- Zoro # G4981999
- UPC # 691215031394
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 34 |
Overall Length | 63.5 |
Overall Width | 30 |
Platform Length | 63.5"; 60" |
Details
Material | Plastic |
Color | Gray |
Load Capacity | 3000 lb |
Item | Plastic Platform Truck,1 Handle,3K |
Assembled | No |
Caster Wheel Material | Polyurethane |
Includes | Plastic Heavy Duty Platform Truck |
Platform Material | Plastic |
Features | Maintenance free and easy to clean, will not rust, discolor, or warp. Honeycomb construction is reinforced for longer life. Extra square steel tube underneath to reinforce deck strength. Four (4) polyurethane casters for smooth maneuverability |
Description
Plastic Platform Truck,1 Handle,3K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EOSLIFT Standard EOS09 Complete Replacement Pallet Jack Steering Wheel Set 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS09)
- PEERLESS CHAIN ROUND RING S/S 1/2" X 2-1/2", RMS050 (RMS050)
- WRAP-IT Saw-Tooth Straps - 12-foot (6-Pack) Orange - Lashing Straps with Easy to Use Buckle (A106-ST-12OR)
- VESTIL Steel Prylever Bar (PLB/S-7)
- VESTIL TREADPLATE STEEL PLATFORM TRUCK, 24 X 60 (ECSPT-2460-TP)
- VESTIL Long Deck Cart 2000lb 120 x 30 Poly-On-Steel Casters (LDLT-30120)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 36 x 72 (SSPT-3672)
- VESTIL STEEL PLATFORM TRUCK 30 X 60 (ECSPT-3060)
- VESTIL Platform Truck - Hardwood (VHPT-3060)
- VESTIL Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5 (CART-PN-1500)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-FL)
- Vestil Platform Trucks