Shop All Storage Pails & Buckets
This Product is Discontinued
Vestil
Plastic Pail, White, Cap 3.5 Gal, w/Handle (Discontinued)
Mfr # PAIL-35-PWP
Zoro # G1317827
This Product is Discontinued
Key Features
- Capacity 3.5 gal.
- Color White
- Shape Round
- Diameter 11-7/8"
- Height 10-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAIL-35-PWP
- Zoro # G1317827
- UPC # 691215061797
- Country of Origin Unknown
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-7/8" |
Height | 10-1/4" |
Details
Item | Plastic Pail |
Capacity | 3.5 gal. |
Color | White |
Shape | Round |
Material | High Density Polyethylene |
Description
Plastic Pail, Color White, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.