Shop All Bucket Lids & Accessories
This Product is Discontinued
Vestil
Plastic Pail Lid, Red, Use w/1TMC6, 1TMD1 (Discontinued)
Mfr # LID-54-PRST
Zoro # G1228227
This Product is Discontinued
Key Features
- Type Spout with Tear Tab
- Color Red
- Material High Density Polyethylene
- Shape Round
- For Use With 1TMC6, 1TMD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LID-54-PRST
- Zoro # G1228227
- UPC # 691215061445
- Country of Origin Unknown
- Category Bucket Lids & Accessories
Details
Item | Plastic Pail Lid |
Type | Spout with Tear Tab |
Color | Red |
Material | High Density Polyethylene |
Shape | Round |
For Use With | 1TMC6, 1TMD1 |
Description
Plastic Pail Lid, Color Red, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.