Shop All Safety Handrails
Vestil
Plastic Handrailing Section, 40", Yellow
Mfr # PHR-Y
Zoro # G1749400
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Overall Length 15.5
- Overall Height 40
- Length 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PHR-Y
- Zoro # G1749400
- UPC # 691215127950
- Country of Origin China
- Category Safety Handrails
Dimensions
Overall Length | 15.5 |
Overall Height | 40 |
Length | 15.5 |
Width | 59 |
Overall Width | 59 |
Depth | 15.5 |
Height | 40 |
Details
Item | Plastic Handrailing Section,40",Yellow |
Material | Plastic |
Color | Yellow |
Features | Plastic handrail barrier has non-removable feet that come pre-filled with sand for weight ballast. Includes connectors for interlocking multiple units end-to-end. Reflective red tape provides for better identification at night. Manufactured from high-density Polyethylene which includes UV stabilizer for longer life |
Weight | 18 |
Description
Plastic Handrailing Section,40 In.,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (35XP79)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- BISON LIFTING EQUIPMENT 1/2 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT005-ATP)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3636RA3B4B8AC2P6)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- VESTIL SAFETY HANDRAIL CORNER CONNECTORS (C-CON)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-72-TB)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-120-TB)
- VESTIL Safety Handrail-Hardware, Toeboard, 72" (SQ-72-TB-HWR)
- ZORO SELECT Sfty Hand Rail Section, L 48In, H 42-1/8In (2HEK9)
- Vestil Safety Handrails